Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Oval Wash Bottle
SCI_ED

Catalog No. S31730B Shop All Dynalab Corporation Products
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S31730B 500 mL
S31730A 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S31730B Supplier Dynalon™ Supplier No. 224115
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Easy grip wash bottle

Molded polyethylene wash bottle with oval design for easy-grip action and single-handed operation.

  • Discharge tube has fine stream diameter; only gentle pressure is required to eject and accurately direct the liquid
  • Tube extends completely to the base of the bottle, so entire contents can be ejected
  • Captured cap prevents drips and contamination
  • Fill line on both sides of the bottle, so contents can be accurately gauged for repetitive work
  • Withstands temperatures to 90°C

Specifications

Capacity 16.9 oz., 500 mL
Capacity (Metric) 500 mL
Includes Integrally molded tube
Material Polyethylene
Width (Metric) 65.53 mm
Height (Metric) 180.84 mm
Width (English) 2.5 in.
Height (English) 7.12 in.
Autoclavable Not Autoclavable
Capacity (English) 16.9 oz.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.