Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VistaLab™ Technologies Ovation™ Adjustable-Volume Pipetters PROMO
SDP

Catalog No. 22146603TI Shop All VistaLab Technologies Inc. Products
Change view
Click to view available options
Volume (Metric):
1 to 10 μL
10 to 100 μL
100 to 1000 μL
2 to 20 μL
20 to 200 μL
Color:
Blue
Green
Orange
Yellow
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color
22-146-603TI 10 to 100 μL Green
22-146-601TI 1 to 10 μL Orange
22-146-602TI 2 to 20 μL Yellow
22-146-604TI 20 to 200 μL Blue
22-146-605TI 100 to 1000 μL Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 22-146-603TI Supplier VistaLab™ Technologies Supplier No. 10570100TI
Add to Cart
Add to Cart
This item is not returnable. View return policy

Naturally follows the contours of the palm.

  • The adjustable hook can be easily positioned for a custom fit for left- or right-handed users
  • Fits comfortably in the palm of your hand
  • Volume setting is indicated by an LCD readout on the pipetter handle
  • Significantly improves postures and reduces forces associated with pipetting
  • Five popular volume settings can be programmed and recalled by pressing a single button
  • Energy release button stores the energy captured during the acquisition of tips and uses energy to push off the tip at the gentle push of a button
  • Low-force, form-fitting plunger allows user to manually control the speed of aspirating and dispensing with minimal effort
  • Nozzle with replaceable filter prevents contamination of the pipetter
  • Stands securely on the counter before, during, and after the job—no risk of contamination
  • In-lab calibration adjusted with internal software

Specifications

Accuracy ±0.8% at 100 μL, ±0.8% at 50 μL, ±3.5% (at 10 μL)
Color Green
For Use With Left- or Right Hand Users
Product Line Ovation
Volume (Metric) 10 to 100 μL
Display LCD
For Use With (Application) Adjustable Hook Can be Easily Positioned for a Custom Fit for Left- or Right Hand Users
Increments 0.1 μL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.