Learn More
VistaLab™ Technologies Ovation™ Adjustable-Volume Pipetters PROMO
Shop All VistaLab Technologies Inc. Products

Description
- The adjustable hook can be easily positioned for a custom fit for left- or right-handed users
- Fits comfortably in the palm of your hand
- Volume setting is indicated by an LCD readout on the pipetter handle
- Significantly improves postures and reduces forces associated with pipetting
- Five popular volume settings can be programmed and recalled by pressing a single button
- Energy release button stores the energy captured during the acquisition of tips and uses energy to push off the tip at the gentle push of a button
- Low-force, form-fitting plunger allows user to manually control the speed of aspirating and dispensing with minimal effort
- Nozzle with replaceable filter prevents contamination of the pipetter
- Stands securely on the counter before, during, and after the job—no risk of contamination
- In-lab calibration adjusted with internal software
Specifications
Specifications
| Accuracy | ±0.8% at 200 μL, ±0.8% at 100 μL, ±2.5% (at 20 μL) |
| Color | Blue |
| For Use With | Left- or Right Hand Users |
| Product Line | Ovation |
| Volume (Metric) | 20 to 200 μL |
| Display | LCD |
| For Use With (Application) | Adjustable Hook Can be Easily Positioned for a Custom Fit for Left- or Right Hand Users |
| Increments | 0.2 μL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.