Learn More
VistaLab™ Ovation Electronic Multichannel (E12) Pipette
Shop All VistaLab Technologies Inc. Products

Description
- The angled shape allows users to pipette with low arm and elbow height, decreasing tension and associated pain in the neck, shoulder, back, and elbow. When used properly, the Ovation™ pipette will keep the user's hand and wrist in the neutral position recommended by ergonomic experts.
- Contoured body shape and adjustable hook assures a comfortable, easy grip, and custom fit hand hold spring-loaded tip acquisition means a gentle push is all that is required to attach tips, and an audible -click- confirms secure attachment.
- Tips -flick- off easily with a low force push of the eject button.
- Special filters in the nozzle prevent liquid from being inadvertently aspirated into the pipettor, protecting it from contamination.
- Ovation™ pipettes are the only pipettes that stand on their own, which means tips never touch the bench, even if the pipette is put down in the middle of a procedure.
- Mechanical models feature two-stroke operation, available with -click stop- or -quick set digital- volume adjustment (0.2 μL to 1000 μL)
- Electronic models feature custom volume presets, multi-dispensing, mixing, and serial diluting (0.5 μL to 1250 μL)
Specifications
Specifications
| Compatible Tips | LfTS 300μL |
| Adjustable Tip Spacing | No |
| Autoclavable | Not Autoclavable |
| Color | Green |
| Dispensing Speed | Variable |
| Disposable | Reusable |
| For Use With | Pipette Tips |
| Grip Type | Ergonomic |
| Material | PVDF |
| Number of Channels | 12 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.