Learn More
VistaLab™ Technologies Ovation M Plunger Button Replacement Kit
Shop All VistaLab Technologies Inc. Products

Description
Specifications
Specifications
| Description | Plunger Button Replacement Kit |
| For Use With | Pipettes |
| Material | Plastic |
| Sterility | Non-sterile |
| Type | Plunger Button Replacement Kit |
| Volume (Metric) | 10 to 100 μL |
| For Use With (Equipment) | Ovation M Pipette |
| Quantity | 1 Ea. |
| Length (English) | 5 in. |
| Width (English) | 3 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.