Learn More
Description
- Mechanical 2-stroke (overblow) low-force plunger operation
- Mechanical precise click stop volume adjustment
- Autoclavable for easy sterilization
- Built-in microtube cap opener
- Shelf hanger included with each pipette
- Two-year warranty
Specifications
Specifications
| Accuracy | ±0.8% at 200 μL, ±0.8% at 10 μL, ±2.5% (at 20 μL) |
| Description | Mechanical volume adjust pipette |
| Product Line | Ovation™ M |
| Volume (Metric) | 20 to 200 μL |
| Increments | 0.2 μL |
| Precision | ±0.15% at 200 μL, ±0.25% at 100 μL, ±1% (at 20 μL) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
