Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ Over-the-Spill™ Station Kit
SCI_ED

Catalog No. S90435C Shop All Newell Rubbermaid Inc Products
Change view
Click to view available options
Type:
Pad Tablet
Refill Pad
Station Kit
Capacity (English):
0.09 gal.
0.12 gal.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Capacity (English)
S90435C Pad Tablet 0.09 gal.
S90435 Station Kit 0.12 gal.
S90435A Refill Pad 0.12 gal.
S90435B Refill Pad 0.09 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S90435C Supplier Rubbermaid™ Supplier No. FG425400YEL/EMD

missing translation for 'validMainframeMsg'

Includes

One pad dispenser, 25 large pads, and fasteners. Refill pads and pad tablet contain 25 pads and are sold separately.

Helps prevent costly slip-and-fall injuries

  • Convenient, highly visible kit keeps absorbent pads at the ready to immediately drop onto spills
  • Rugged dispensing station made of corrugated plastic
  • Station can be mounted on any flat surface and dispenses medium or large pads (pad refills sold separately)
  • Pads constructed of meltblown polypropylene for added strength and absorbency
  • Each yellow absorbent pad serves as a caution sign—universal caution symbol and “Caution Wet Floor” message is printed on each pad in English and Spanish
  • Over-the-Spill Pad Tablet includes same printed multilingual messages as pad refills; tablet backing is constructed of corrugated plastic and mounts on flat surface or affixes directly to floor sign

† When station is filled with large pads.

Specifications

Color Yellow
Capacity (English) 0.09 gal.
Capacity (Metric) 0.35 L
Material Polypropylene
Type Pad Tablet
For Use With (Application) To prevent costly slip and fall injuries
Includes Pad dispenser, 25 large pads and fasteners
Dimensions (L x W) 16.49 x 14 in. (41.9 x 36 cm)
Length (English) 16.49 in.
Length (Metric) 41.9 cm
Width (English) 14 in.
Width (Metric) 36 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.