Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Velp Scientifica™ Automatic Kjeldahl Digestion Unit DKL Series
SDP

Catalog No. 07222001
Change view
Click to view available options
Holds:
20 x 250 mL Test Tubes (42 mm dia.)
42 x 100 mL Test Tubes (26 mm dia.)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
07-222-001 42 x 100 mL Test Tubes (26 mm dia.)
07-222-002 20 x 250 mL Test Tubes (42 mm dia.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 07-222-001 Supplier Velp Scientifica™ Supplier No. S30100180
Add to Cart
Add to Cart
Request a Quote
This item is not returnable. View return policy

Automatic Kjeldahl Digestion Units with aluminum heating block that offers excellent thermal stability and homogeneity. The DKL Series is supplied with an auto lift, an auto suction cap, test tubes, sample rack and drip tray.

Outstanding Reliability

  • Aluminum block for absolute temperature homogeneity
  • Unmatched conductivity for fast response up to 450°C
  • Conforms to Good Laboratory Practice standard
  • Premium quality consumables

Practical Functionality

  • LCD display for immediate understanding
  • Up to 6 languages available from a wide selection
  • All necessary items supplied in one package
  • Very small footprint Optimized Selection
  • Choice of models for different workloads:
    • DKL 8 (8-position with 250 mL tubes, 42 mm dia.)
    • DKL 12 (12-position with 250/400 mL tubes, 42 mm dia.)
    • DKL 20 (20-position with 250/400 mL tubes, 42 mm dia.)
    • DKL 42/26 (42-position with 100 mL tubes, 26 mm dia.)

Specifications

Product Type Digestor
Display Graphic LCD
Hertz 50/60 Hz
Voltage 230 V
Wattage 2300 W
Depth (English) 23 in.
Depth (Metric) 584 mm
Dimensions (L x W x H) 584 x 322 x 690 mm
Electrical Requirements 230 V, 50/60 Hz, 2300 W
Height (English) 27.2 in.
Height (Metric) 690 mm
Holds 42 x 100 mL Test Tubes (26 mm dia.)
Material Epoxy Painted Stainless Steel
Temperature (English) Maximum 842°F
Temperature (Metric) Maximum 450°C
Width (English) 12.7 in.
Width (Metric) 322 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.