Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Velp Scientifica™ MULTISTIRRER Digital
SDP

Catalog No. 11392201
Change view
Click to view available options
Stirring Positions:
6
15
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Stirring Positions
11-392-201 6
11-392-202 15
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 11-392-201 Supplier Velp Scientifica™ Supplier No. F203A0179
Add to Cart
Add to Cart
This item is not returnable. View return policy

Digital multi-position magnetic stirrer with 6 or 15 positions, that remains cold even after several days of continuous use. MULTISTIRRER Digital can be combined with a recirculating water bath to thermostat the samples.

Reliable and Precise Setting:
  • Bright digital display for accurate speed monitoring
  • Exclusive, on-board timer for unattended operation
  • Adjustable reverse operation (time-controlled)
  • Speed regulation from 80 to 1,500 rpm
  • SpeedServo™ ensures constant speed even when the viscosity changes
  • Synchronized stirring, same speed ensured
Choice of Capacities:
  • MULTISTIRRER Digital 6: 6 places, maximum diameter of 85 mm - 400 mL
  • MULTISTIRRER Digital 15: 15 places, maximum diameter of 64 mm - 250 mL
Robust Construction, Practical Design:
  • Resistant stainless steel top plate
  • Long life operation
  • Ergonomic - very low height
  • Universal mains voltage / frequency range
  • Light weight, easy to move
Applications Oriented:
  • Remains cold, even after days of continuous use
  • Ideal for microtitration, microbiology and biochemistry
  • Soft start but rapidly reaching set speed
  • Excellent speed control (electronic), even at low speeds
  • Can thermostat samples using a recirculating water bath

Specifications

Speed 80 to 1500 rpm
Stirring Positions 6
Top Plate Material Stainless Steel
Capacity 6 x 400 mL
Display Digital
Shape Rectangle
Voltage 100/240 V
Wattage 3.6 w
Dimensions (L x W x H) 370 x 230 x 51.5 mm
Electrical Requirements 100 to 240 V, 50/60 Hz
Frequency 50/60 Hz
Model MULTISTIRRER Digital 6
Motor Type Mono-phase
Speed Control 10 rpm increments
Type Magnetic Stirrer
Weight (Metric) 1.75 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.