Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bollé Safety Override OTG Goggles
Override goggles fit over prescription eyewear for high impact protection, molded cheek/brow guard and side shield, adjustable nylon temples, single piece lens with distortion free viewing and superior optical quality, includes adjustable cord
Supplier: Bollé Safety 40056
This item is not returnable.
View return policy
Description
- High quality lens with excellent clarity
- Brow guard and molded cheek protection for more coverage
- Telescoping, extendable nylon temples
- Neck cord included
- 2.00 mm high-impact polycarbonate lens
- Anti-scratch and Anti-fog lens coatings
- 99.99% UVA/UVB protection
- Fits over prescription eyewear up to 135 mm wide
Specifications
Scratch-resistant, UV-treated | |
7 cm | |
2.75 in. | |
ANSI Z87+ | |
OTG | |
Polycarbonate | |
Polycarbonate | |
UVA and UVB |
2 in. | |
5 cm | |
Rectangular | |
Welding Shade | |
Transclucent Black | |
Reusable | |
Metal | |
OTG |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction