Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Owl™ A1 Large Gel Electrophoresis System Standard Comb

Catalog No. OWA1RL9D Shop All Thermo Scientific Products
Change view
Click to view available options
Type:
Rapid Load Comb
Teeth Count:
9 (1X)
Thickness (Metric) Teeth:
1.0 mm
1.5 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Teeth Count Thickness (Metric) Teeth
OWA1RL9D Rapid Load Comb 9 (1X) 1.5 mm
OWA1RL9C Rapid Load Comb 9 (1X) 1.0 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. OWA1RL9D Supplier Thermo Scientific™ Supplier No. A1RL9D

Eliminate comb assembly with this assortment of heavy-duty, one-piece combs. For use with the Fisherbrand™ Owl™ A1 Large Gel Electrophoresis Systems.

Eliminate comb assembly with this assortment of heavy-duty, one-piece Thermo Scientific™ Owl™ A1 Large Gel Electrophoresis System Combs, for use with Owl A1 Large Gel Electrophoresis Systems.

Heavy-duty, one-piece combs eliminate comb assembly.
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Owl A1 Large Gel Electrophoresis System
Product Line Owl
Type Rapid Load Comb
Teeth Count 9 (1X)
Thickness (Metric) Teeth 1.5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.