Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Owl™ Accessories for SGC Sequencing Gel Casters

Catalog No. OWS2SL63G
Change view
Click to view available options
Type:
Blank Glass
Notched Glass
Offset Glass
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
OW-S2SL-63G Offset Glass
OW-S2SL-65G Blank Glass
OW-S2SL-65R Notched Glass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. OW-S2SL-63G Supplier Thermo Scientific™ Supplier No. S2SL63G

Choose from these accessories for bubble-free sequencing gel in minutes. Accessories include a selection of blank, notched offset glass.

Choose from various Thermo Scientific™ Owl™ Accessories for SGC Sequencing Gel Casters for bubble-free sequencing gel in minutes. Accessories include a selection of blank, notched offset glass.

Choose from these accessories for bubble free sequencing gel in minutes.
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Owl™ SGC Sequencing System
Product Line Owl
Type Offset Glass
Thickness (English) 0.18 in.
Dimensions (L x W) 63 x 35 cm
Length (Metric) 63 cm
Width (Metric) 35 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.