Learn More
Thermo Scientific™ Owl™ C2-S Micro Electrophoresis System Combs
Description
Eliminate comb assembly with heavy-duty, one-piece Thermo Scientific™ Owl™ C2-S Micro Electrophoresis System Combs. These standard seven-tooth combs are available in two thicknesses (1.0 and 1.5mm) and are for use with the Owl™ C2-S Micro Electrophoresis System.
Specifications
Specifications
| Description | Standard comb |
| For Use With (Equipment) | Owl™ C2-S Micro Electrophoresis System |
| Product Line | Owl |
| Type | Comb |
| Teeth Count | 7 |
| Thickness (Metric) Teeth | 1.0 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.