Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Owl™ D2 Wide-Gel Electrophoresis System Combs

Catalog No. p-4528827
Change view
Click to view available options
Teeth Count:
25 (2X)
9
Thickness (Metric) Teeth:
1 mm
1.5 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Teeth Count Thickness (Metric) Teeth
OWD2RL25C 25 (2X) 1 mm
OWD2RL25D 25 (2X) 1.5 mm
OWD2RL9D 9 1.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. OWD2RL25C Supplier Thermo Scientific™ Supplier No. D2RL25C
Only null left
Add to Cart
Add to Cart

Eliminate comb assembly with Thermo Scientific™ Owl™ D2 Wide-Gel Electrophoresis System Combs.

Eliminate comb assembly with Thermo Scientific™ Owl™ D2 Wide-Gel Electrophoresis System Combs. These heavy-duty, one-piece combs are for use with Owl™ D2 Wide-Gel Electrophoresis Systems.

Heavy-duty, one-piece combs eliminate comb assembly.
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Owl™ D2 Wide Gel Electrophoresis System
Product Line Owl
Type Rapid Load Comb
Teeth Count 25 (2X)
Thickness (Metric) Teeth 1 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.