Learn More
Description
Choose from various Thermo Scientific™ Owl™ D3-14 System Replacement Parts, including UVT gel tray, gaskets and external caster. For use with the Owl D3-14 System.
- UVT gel tray incorporates gasketed end gates which provide a leakproof seal without tape
- Comb slots are positioned to enable up to 12 sample sets on the same gel
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Description | EasyCast™ gasketed UVT Gel Tray |
| For Use With (Equipment) | Owl™ D3 Series Horizontal Electrophoresis System |
| Product Line | Owl |
| Type | Gel Tray |
| Length (Metric) | 14 cm |
| Width (Metric) | 23 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
