Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Owl™ EasyCast™ B1A Mini Gel and A2-OK Multi Gel Electrophoresis System Combs
GSA_VA

Catalog No. OWB1A6
Change view
Click to view available options
Type:
Double-sided Comb
Prep Comb
Teeth Count:
2
6
8
10
12
Thickness (Metric) Teeth:
1.0/1.5 mm
1.5 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Teeth Count Thickness (Metric) Teeth
OWB1A6 Double-sided Comb 6 1.0/1.5 mm
OWB1A10 Double-sided Comb 10 1.0/1.5 mm
OWB1A8 Double-sided Comb 8 1.0/1.5 mm
OW-B1A-PREP Prep Comb 2 1.5 mm
OWB1A12 Double-sided Comb 12 1.0/1.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. OWB1A6 Supplier Thermo Scientific™ Supplier No. B1A6
Add to Cart
Add to Cart

Eliminate comb assembly with this assortment of heavy-duty, one-piece combs.

Eliminate comb assembly with Thermo Scientific™ Owl™ EasyCast™ B1A Mini Gel and A2-OK Multi Gel Electrophoresis System Combs. This assortment of heavy-duty, one-piece combs is for use with the EasyCast B1A Mini Gel and A2-OK Multi Gel Electrophoresis System.

Ordering Information:

Customized combs are available (order SKU#: XCM). Please contact your customer service or sales representative for further details.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Owl™ EasyCast B1A Mini Gel and A2-OK Multi Gel Electrophoresis System
Gel Size Mini
Product Line Owl, EasyCast
Type Double-sided Comb
Teeth Count 6
Thickness (Metric) Teeth 1.0/1.5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.