Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ P2-CST Multiple Gradient Gel Caster Comb, 25 teeth

Catalog No. OWP218G Shop All Thermo Scientific Products
Change view
Click to view available options
Type:
Offset Glass
Teeth Count:
Not Applicable
Thickness (Metric) Teeth:
Not Applicable
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Teeth Count Thickness (Metric) Teeth
OW-P2-18G Offset Glass Not Applicable Not Applicable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. OW-P2-18G Supplier Thermo Scientific™ Supplier No. P218G

missing translation for 'validMainframeMsg'

Cast one to five gels simultaneously with the Fisherbrand™ P2-CST Multiple Gradient Gel Caster, one of the simplest devices to cast gradient gels.

Cast one to five gels simultaneously with the Fisherbrand™ P2-CST Multiple Gradient Gel Caster, one of the simplest devices to cast gradient gels.

  • With an external gradient maker, gels can be cast with ease and great reproducibility
  • The design and format of this unit will provide years of service in your lab
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Fisherbrand P2-CST System
Gel Size 20 cm to 42 cm x 48 cm
Type Offset Glass
Teeth Count Not Applicable
Thickness (English) 0.18 in.
Thickness (Metric) Teeth Not Applicable
Length (Metric) 18 cm
Width (Metric) 20 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.