Learn More
Thermo Scientific™ P2-CST Multiple Gradient Gel Caster Comb, 25 teeth
Description
Cast one to five gels simultaneously with the Fisherbrand™ P2-CST Multiple Gradient Gel Caster, one of the simplest devices to cast gradient gels.
- With an external gradient maker, gels can be cast with ease and great reproducibility
- The design and format of this unit will provide years of service in your lab
Specifications
Specifications
| For Use With (Equipment) | Fisherbrand P2-CST System |
| Type | Blank Glass |
| Teeth Count | Not Applicable |
| Thickness (English) | 0.18 in. |
| Thickness (Metric) Teeth | Not Applicable |
| Length (Metric) | 20 cm |
| Width (Metric) | 20 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.