Learn More
Description
- Power supply is simple to use, multi-purpose and lightweight
- Power supply includes soft-touch key pad and four jacks
Specifications
Specifications
| Current | 500 mA |
| Description | Model EC1000XL; 120 V 50/60 Hz |
| Max. Current | 500 mA |
| Product Line | Owl |
| Timer | 0 to 99 hr. 59 min. |
| Display | Voltage, current or power |
| No. of Jacks | 4 |
| Dimensions (L x W x H) | 12 x 10.75 x 5.25 in. (31 x 27 x 13.3 cm) |
| Length (English) | 12 in. |
| Length (Metric) | 31 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.