Learn More
Thermo Scientific™ Owl™ Spacer Sets for Aluminum-Backed Sequencers
Shop All Thermo Scientific ProductsDescription
Choose from two sizes for manual sequencing with Thermo Scientific™ Owl™ Spacer Sets for Aluminum-Backed Sequencers.
Specifications
Specifications
| Description | Spacer Set; 1.0W x 45cmL; 0.4mm thick |
| For Use With (Equipment) | Owl™ S3S Aluminum-Backed Sequencer System |
| Length (Metric) | 45 cm |
| Product Type | Spacers |
| Thickness (Metric) Teeth | 0.4 mm |
| Width (Metric) | 1.0 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.