Learn More
Diversey™ Oxivir™ 1 Wipes
Description
- 27.9 x 30.5 cm (11 x 12 in.) disinfectant wipes
- Broad spectrum, multi-surface cleaner/disinfectant and sanitizer
- Harnesses the cleaning power of hydrogen peroxide
- Specially designed to penetrate the toughest soils
- Fast, Effective, Responsible and Sustainable formulation
- Environmentally-responsible with no VOC's, no added fragrance, no NPE's
- Fast-acting, convenient formula, suitable for daily use, and contact time of ONE minute or less
- Formulated with patented AHP™ technology containing no phosphates, quats or phenols
- The active ingredient breaks down to water and oxygen after use
Specifications
Specifications
| Product Type | Disinfectant Cleaner Wipes |
| Certifications/Compliance | EPA, FDA |
| Color | White |
| Container Type | Bag |
| Packaging Quantity | 160 Wipes/Pk., 4 Pk./Cs. |
| Sterility | Non-sterile |
| pH Range | 1.7 to 2.5 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.