Learn More
Diversey™ Oxivir™ Tb Wipes
Description
- One-step cleaner disinfectant powered by AHP™ technology
- Effective against key pathogens
- TB, MRSA, Norovirus and VRE
- Eliminates HBV, HCV and HIV in 1 min., tuberculocidal in 5 min. and fungicidal in 10 min.
- No VOCs, no added fragrance and no NPEs
- Environmentally responsible
- Active ingredient breaks down to oxygen and water
- Compatible with most hard, non-porous surfaces
- Convenient pre-wetted wipes make toughest jobs easier
Specifications
Specifications
| Length (English) | 11 in. |
| Length (Metric) | 28 cm |
| Width (English) | 12 in. |
| Width (Metric) | 30 cm |
| Certifications/Compliance | EPA, FDA |
| Color | White |
| Container Type | Refill Pouch |
| Disposable | Reusable |
| Dimensions (L x W) | 11 x 12 in. |
| Packaging Quantity | 160 Wipes/Refill Pouch, 4 Refill Pouches/Cs. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.