Learn More
Thermo Scientific™ Oxoid™ Gentamicin Antimicrobial Susceptibility Discs
Description
Manually determine the antibiotic susceptibility of microorganisms using Antimicrobial Susceptibility Testing (AST) methods in conjunction with reliable, easy-to-use Thermo Scientific™ Oxoid™ Gentamycin Antimicrobial Susceptibility discs.
- Easy-to-read labeling
- Shatterproof, spring-loaded cartridges
- End-of-cartridge indicator
- Reproducible performance
Ordering Alerts:
50 Discs/Cartridge; 5 Cartridges/Package. Sold by 5 Cartridges/Package only.
Specifications
Specifications
| Antimicrobial Agents | Gentamicin |
| Certifications/Compliance | Complies with CLSI guidelines |
| Concentration | 120 μg |
| Description | Oxoid Gentamicin Antimicrobial Susceptibility Discs |
| Antibiotic Code | CN |
| Product Type | Antimicrobial Susceptibility Discs |
| Test Type | Antimicrobial Susceptibility |
| No. per Pack | 5 Cartridges/Pk. |
| Packaging Type | 50 Discs/Cartridge |
| Quantity | 50 Discs/Cartridge |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.