Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Modified Edwards Medium (Dehydrated)

Catalog No. OXCM0027B Shop All Thermo Scientific Products
Change view
Click to view available options
Quantity:
500 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
OXCM0027B 500 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. OXCM0027B Supplier Thermo Scientific™ Supplier No. CM0027B
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Rapidly isolate Streptococcus agalactiae and other streptococci involved in bovine mastitis with this selective medium.

Rapidly isolate Streptococcus agalactiae and other streptococci involved in bovine mastitis with selective Thermo Scientific™ Oxoid™ Modified Edwards Medium (Dehydrated). Aesculin in the medium differentiates the negative Streptococcus agalactiae (blue colonies) from aesculin-positive Group D streptococci (black colonies). Crystal violet and thallus sulphate serve as the selective agents for the streptococci.

Streptococci are gram-positive facultatively anaerobic bacteria, which constitute normal commensal flora of mouth, skin, intestine and upper respiratory tract of humans. The Strep organisms that cause mastitis are commonly divided into Streptococcus agalactiae and Streps other than Streptococcus agalactiae. Streptococcus agalactiae is a major cause of subclinical mastitis in dairy cattle and a source of economic loss for the industry.

Use Modified Edwards Medium for rapid isolation of Streptococcus agalactiae and other streptococci involved in bovine mastitis.

  • Selective: crystal violet and thallus sulphate serve as the selective agents for the streptococci.
  • Easy-to-read: Streptococcus agalactiae (blue colonies) are easy to differentiate from aesculin-positive Group D streptococci (black colonies).

Not all products are available for sale in all territories. Please inquire.

Remel™ and Oxoid™ products are now part of the Thermo Scientific brand.

TRUSTED_SUSTAINABILITY

Specifications

Description Edwards Medium, Modified
Form Powder
Product Type Dehydrated Culture Media
Quantity 500 g
Yield For 9.6L medium

For Laboratory Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.