Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Sabouraud Liquid Medium EP/USP/JP/BP (Dehydrated)

Catalog No. OXCM0147B Shop All Thermo Scientific Products
Change view
Click to view available options
Quantity:
500 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
OXCM0147B 500 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. OXCM0147B Supplier Thermo Scientific™ Supplier No. CM0147B
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Confidently perform sterility testing and/or determine the fungistatic activity of pharmaceutical products with this medium.

Confidently perform sterility testing and/ or determine the fungistatic activity of pharmaceutical products with Thermo Scientific™ Oxoid™ Sabouraud Liquid Medium (Dehydrated). The medium is mycological sterility test medium conforming to the medium described in USP1 for the determination of fungistatic activity of pharmaceutical and cosmetic products in order to avoid false sterility tests.Sabouraud Liquid Medium also conforms to the parameters from the harmonised EP/USP/ JP Microbial Limit Testing for the microbial enumeration tests and tests for specified microorganisms2,3.

A suitable medium for the isolation of Candida albicans.

In clinical microbiology, the use of Sabouraud Dextrose Liquid Medium has been shown to increase the isolation rate of Candida albicans in blood culture4.

The medium may also be used for the cultivation of acidophilic bacteria.

Not all products are available for sale in all territories. Please inquire.

Remel™ and Oxoid™ products are now part of the Thermo Scientific brand.

TRUSTED_SUSTAINABILITY

Specifications

Description Sabouraud Liquid Medium
Form Powder
Product Type Dehydrated Culture Media
Quantity 500 g
Yield For 16.7L medium

For Laboratory Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.