Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Staphylococcus Medium No. 110 (Dehydrated)

Catalog No. OXCM0145B Shop All Thermo Scientific Products
Change view
Click to view available options
Quantity:
500 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
OXCM0145B 500 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. OXCM0145B Supplier Thermo Scientific™ Supplier No. CM0145B
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Selectively isolate and differentiate pathogenic staphylococci based on salt tolerance, pigmentation and mannitol fermentation with this medium.

Selectively isolate and differentiate pathogenic staphylococci based on salt tolerance, pigmentation, mannitol fermentation and gelatin liquefaction with Thermo Scientific™ Oxoid™ Staphylococcus Medium No.110 (Dehydrated). Pathogenic staphylococci (coagulase-positive) grow on the high-salt mannitol medium to form orange colonies which give positive reactions for acid production and gelatin liquefaction.

Use Staphylococcus Medium No.110 for selective isolation and differentiation of pathogenic staphylococci (Chapman1,2) based on salt tolerance, pigmentation, mannitol fermentation, and gelatin liquefaction.

The Staphylococcus Medium No.110 is formulated according to the APHA3 and AOAC4 specifications and can be used with Egg Yolk Emulsion (5% v/v SR0047) to study the egg yolk reactions.

Stone5 suggested that the gelatinase activity in the medium was indicative of food poisoning strains but Chapman et al.6 reported that typical food poisoning staphylococci should also produce an orange pigment, be hemolytic, be coagulase-positive, and ferment mannitol. Chapman7 showed that incubation at 30°C produced deeper pigmentation and no interference with the Stone reaction or with acid production from mannitol - both latter being about as intense as at 35°C.

Not all products are available for sale in all territories. Please inquire.

Remel™ and Oxoid™ products are now part of the Thermo Scientific brand

TRUSTED_SUSTAINABILITY

Specifications

Description Staphylococcus Medium #110
Form Powder
Product Type Dehydrated Culture Media
Quantity 500 g
Yield For 3.3L medium

For Laboratory Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.