Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PureAire Monitoring Systems Oxygen Deficiency Monitor with Remote Sensor
SDP

Catalog No. 17377544
Change view
Click to view available options
Detectable Analytes:
Oxygen
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Detectable Analytes
17-377-544 Oxygen
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-377-544 Supplier PureAire Monitoring Systems Supplier No. 99121
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Remote Sensor Oxygen Monitor is ideal for use in confined spaces, such as gas storage rooms or freezers. It features a zirconium cell rather than an electrochemical sensor cell, making it more accurate than other oxygen monitors on the market.

  • Long life, 10+ year average sensor life
  • Two, user-adjustable, alarm relay setpoints are available or alarm defaults are set to 19.5% and 18.0%
  • No Scheduled Maintenance Required
  • Built-in audible alarm 90 dB
  • Remote sensor capability up to 20 ft.
  • 3 Year Warranty
  • Digital Display
  • 4-20 mA Analog Output (Active)
  • Operates in Freezers at – 40°C
  • No Drift due to Thunderstorms or barometric pressure changes
  • Wall mounting brackets
  • UL, C, UL, and Ce approvals
  • 24 V DC Power supply included

Specifications

Detectable Analytes Oxygen
Detection Limits 25%
For Use With (Equipment) Optional equipment-PureAire Horn/Strobe, Remote Digital Display, Multi-Channel Controller
Inputs 0
Product Type Air Monitoring System
Response Time 15 sec. (1 sec. average time)
Temperature (Metric) Operating -40°C to +55°C
Accuracy Delivers ±0.2% O2 accuracy. (±1% of full range)
Alarms Audible 90 dB, Visual-LED Alarm indicator
Amperage 250 mA
Certifications/Compliance UL, CUL, CE
Concentration Measurement Range 0 to 25%
Depth (English) 3.25 in.
Depth (Metric) 82.5 mm
Detection Limit 0%
Detection Range 0 to 25%
Dimensions (L x W x H) 6.5 in. x 4.5 in. x 3.25 in.
Display Type 0.75 in. backlit LCD digital display
Electrical Requirements 24 VDC external power
Enclosure Material Polycarbonate General purpose NEMA 2
For Use With (Application) Detection of unsafe oxygen levels in confined spaces that are not easily accessible
Height (English) 4.5 in.
Height (Metric) 114.3 mm
Includes 24 VDC Power Supply, Remote Sensor
Length (English) 6.5 in.
Length (Metric) 165.1 mm
Measurement Range 0 to 25%
Mounting Options Wall Mount
Outputs 4-20 mA analog output (Active)
Ozonator Output Dual User Selectable Relays (2 amp 30 VDC / 240 VAC), Audible horn
Precision Delivers ±0.2% O2 accuracy. (±1% of full range)
Real-time Analog Signal Provides DC 4-20 mA output. (RS-485 Optional)
Sensing Element Type Zirconium Oxide Sensor Cell
Voltage 24 V
Weight (English) 1.1 lb.
Weight (Metric) 0.5 kg
Width (English) 3.25 in.
Width (Metric) 82.5 mm
Measurement Method Diffusion
Temperature (English) Operating -40°F to +134°F
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.