Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Premium Microcentrifuge Tubes: 2.0mL
GREENER_CHOICE

Catalog No. 05408138 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Amber
Assorted
Blue
Green
Lavender
Natural
Orange
Red
Yellow
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
05-408-138 Natural
05-408-141 Blue
05-408-140 Yellow
05-408-139 Red
05-408-144 Lavender
05-408-143 Orange
05-408-142 Green
05-408-145 Amber
05-408-146 Assorted
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
missing translation for 'nonReturnableMessage' missing translation for 'returnPolicyLabel'
Catalog No. 05-408-138
Add to Cart
Add to Cart
missing translation for 'nonReturnableMessage' missing translation for 'returnPolicyLabel'

Flat-top snap caps provide a safe, liquid-tight, reliable seal even with prolonged boiling

Capacity 2.0mL

  • High-clarity polypropylene
  • Graduated in 0.25mL increments
  • Withstand forces up to 30,000 × g
  • Easy-open caps with needle insertion spot and textured marking area
  • Labeling area on tube exterior
  • Highly polished interior for maximum sample recovery
  • Temperature range of -80° to +121°C
  • Fit all standard rotors
  • Nonpyrogenic
  • Autoclavable at 121°C/15psi for 15 minutes

Order Info

Available in eight colors or in assorted-color packs.

TRUSTED_SUSTAINABILITY

Specifications

Cap Style Snap Cap with Flat Top
Certifications/Compliance RNase, DNase-free
Autoclavable Autoclavable
Capacity (Metric) 2 mL
Color Natural
Material Polypropylene
Includes Needle insertion spot
Label Type Labeling Area
Graduated Yes
Closure Type Flat Snap Cap
Max. RCF 30,000 x g
Diameter (Metric) 11 mm
Length (Metric) 40.6 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.