Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Syringe Filters - Sterile

Catalog No. 09720005 Shop All Fisherbrand Products
Change view
Click to view available options
Pore Size:
0.2 μm
0.22 μm
0.45 μm
Diameter (Metric):
13 mm
25 mm
33 mm
Material (Membrane):
MCE
Nylon
PVDF
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Diameter (Metric) Material (Membrane)
09-720-005 0.45 μm 33 mm MCE
09-720-3 0.22 μm 13 mm PVDF
09-720-4 0.45 μm 13 mm PVDF
09-719C 0.2 μm 25 mm Nylon
09-719D 0.45 μm 25 mm Nylon
09-720-004 0.22 μm 33 mm MCE
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 09-720-005
Add to Cart
Add to Cart

Low hold-up volume helps you to recover virtually all of your sample after filtering

Tested for 100% membrane and housing integrity, eliminating concerns about fluid lossIndividually wrapped

Hydrophilic PVDF Membrane

  • Hydrophilic membrane binds far less protein than nitrocellulose, nylon or PTFE
  • Ideal for filtration of protein-containing aqueous, mild organic solutions and other pharmaceutical/biological/biotech solutions
  • Sterilized by gamma radiation
Mixed Cellulose Ester (MCE) Membrane
  • Hydrophilic membrane has fair chemical and temperature resistance
  • EtOH sterilized
  • Use for clarifying or sterilizing aqueous solutions
Nylon Membrane
  • Excellent chemical resistance and low protein binding
  • Ideal for aqueous/biological application
  • Sterilized by gamma radiation
  • Hydrophilic
TRUSTED_SUSTAINABILITY

Specifications

Material (Membrane) MCE
Pore Size 0.45 μm
Hold up Volume (After Air Purge) Low
Type Syringe Filter
Diameter (Metric) 33 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.