Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ 0.2mL PCR Tube Strips
GSA_VA

Catalog No. 14230210 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Blue
Green
Natural
Red
Yellow
Closure Type:
Domed Cap
Flat Cap
Not Included
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Closure Type
14-230-210 Natural Domed Cap
14-230-215 Natural Flat Cap
14-230-220 Natural Not Included
14-230-211 Red Domed Cap
14-230-212 Blue Domed Cap
14-230-213 Green Domed Cap
14-230-214 Yellow Domed Cap
14-230-216 Red Flat Cap
14-230-217 Blue Flat Cap
14-230-218 Green Flat Cap
14-230-219 Yellow Flat Cap
14-230-221 Red Not Included
14-230-222 Blue Not Included
14-230-223 Green Not Included
14-230-224 Yellow Not Included
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 14-230-210
Add to Cart
Add to Cart

Ideal for use in 0.2mL, 96-well V-bottom thermal cyclers.

Ideal for use in 0.2mL, 96-well V-bottom thermal cyclers

  • 0.25mL maximum tube volume when capped
  • Strips of eight tubes
  • Can be cut into individual tubes
  • Thin-wall design
  • Cleanroom produced
  • Virgin polypropylene
  • Available with flat cap strips, domed cap strips, or without cap strips

Certifications

Certified RNase-, DNase-, DNA- and pyrogen-free

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Human DNA, RNase, DNase, endotoxins free
Color Natural
Volume (Metric) 0.2 mL
Quantity 250 Case
For Use With (Equipment) 0.2mL 96-well V-bottom thermal cyclers
Material Polypropylene
Closure Type Domed Cap
No. of Wells 96
Format Strip
Product Type Thin Wall 8-Strip PCR Tube
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.