Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Falcon™ 50 mL High Clarity Conical Centrifuge Tubes
BIOPHARMAGSA_VAGREENER_CHOICE

Catalog No. 1443222 Shop All Corning Products
Change view
Click to view available options
Packaging:
Bag
Rack
Max. RCF:
16,000 x g
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Max. RCF
14-432-22 Bag 16,000 x g
14-959-49A Rack 16,000 x g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-432-22 Supplier Falcon™ Supplier No. 352070
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Edge
Add to Cart

Includes

Blue 33mm polyethylene flat-top screw caps (threaded to fit Corning Falcon tubes only).

Tested to withstand centrifugation of 16,000 RCF in a fully supported rotor with room temperature water. Falcon 50mL Conical Centrifuge Tubes are ideal for cell centrifugation; pelleting; separation by density gradients.

Suitable for molecular biology applications including concentrating bacteria for DNA isolation, purification and precipitation of nucleic acids; sample storage (ambient temperature to -80°C); and centrifugation of precipitates. 

  • Hydrophobic, biologically inert surface for good cell or protein recovery
  • Dark blue graduations in 5mL increments
  • White writing area resists solvents
  • Irradiated for sterility

 Clarified Polypropylene

  • Resistant to alcohols and mild organic solvents (not recommended for extraction procedures)
  • Translucent wall for easy viewing
  • Stable from -80°C to +121°C (-112°F to +250°F)
  • Withstand centrifugal forces to 16,000 x g RCF

 

Order Info

Available in bags or recyclable polystyrene racks of 25, cases of 500.

Compliance

Manufactured under ISO 9001: 2000 standard and FDA Quality System Regulation in Chapter 1, Title 21, Section 820 of CFR.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO 9001:2000, FDA, CFR
Closure Color Blue
Diameter (English) Outside 1.2 in.
Color Clear
Capacity (Metric) 50 mL
Material Polypropylene
For Use With For DNA isolation, purification and precipitation of nucleic Acids, cell centrifugation applications
No. per Case 500
Packaging Bag
Sterility Sterile
Shape Conical
Length (Metric) 115 mm
Capacity (English) 1.69 oz.
Bottom Shape Conical
Writing Area White Marking Spot
Diameter (Metric) 30 mm
Product Type Centrifuge Tube
Max. RCF 16,000 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.