Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Tubes
- Microtubes
- Fisherbrand™ Microcentrifuge Tubes with Locking Snap Cap
Fisherbrand™ Microcentrifuge Tubes with Locking Snap Cap
Catalog No. 14666313 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Assorted
Blue
Green
Natural
Red
Yellow
Sterility:
Non-sterile
Sterile
Capacity (Metric):
0.5 mL
1.5 mL
2.0 mL
Max. RCF:
25,000 x g
26,000 x g
30,000 x g
21 product options available for selection
| Catalog No. | Color | Sterility | Capacity (Metric) | Max. RCF |
|---|---|---|---|---|
| 14-666-313 | Natural | Sterile | 2.0 mL | 25,000 x g |
| 14-666-312 | Yellow | Non-sterile | 2.0 mL | 25,000 x g |
| 14-666-314 | Assorted | Non-sterile | 2.0 mL | 25,000 x g |
| 14-666-315 | Natural | Non-sterile | 2.0 mL | 25,000 x g |
| 14-666-317 | Blue | Non-sterile | 2.0 mL | 25,000 x g |
| 14-666-318 | Natural | Sterile | 1.5 mL | 26,000 x g |
| 14-666-319 | Natural | Non-sterile | 1.5 mL | 26,000 x g |
| 14-666-321 | Blue | Non-sterile | 1.5 mL | 26,000 x g |
| 14-666-324 | Yellow | Non-sterile | 1.5 mL | 26,000 x g |
| 14-666-325 | Assorted | Non-sterile | 1.5 mL | 26,000 x g |
| 14-666-326 | Natural | Non-sterile | 0.5 mL | 30,000 x g |
| 14-666-328 | Blue | Non-sterile | 0.5 mL | 30,000 x g |
| 14-666-329 | Green | Non-sterile | 0.5 mL | 30,000 x g |
| 14-666-330 | Red | Non-sterile | 0.5 mL | 30,000 x g |
| 14-666-331 | Yellow | Non-sterile | 0.5 mL | 30,000 x g |
| 14-666-310 | Green | Non-sterile | 2.0 mL | 25,000 x g |
| 14-666-311 | Red | Non-sterile | 2.0 mL | 25,000 x g |
| 14-666-322 | Green | Non-sterile | 1.5 mL | 26,000 x g |
| 14-666-323 | Red | Non-sterile | 1.5 mL | 26,000 x g |
| 14-666-332 | Natural | Sterile | 0.5 mL | 30,000 x g |
| 14-666-333 | Assorted | Non-sterile | 0.5 mL | 30,000 x g |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
Description
Polypropylene microcentrifuge tubes are DNase/RNase and pyrogen free
- DNase/RNase and pyrogen free
- Autoclavable and withstand temperatures to -86°C
- Graduated tubes available in three sizes - 0.5mL, 1.5mL and 2.0mL
- Individually wrapped
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?