Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Double-Ended Micro-Tapered Stainless Steel Spatula

Catalog No. 2140110 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
20 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
21-401-10 20 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 21-401-10
Add to Cart
Add to Cart
This item is not returnable. View return policy

Fisherbrand Double-Ended Micro-Tapered Stainless Steel Spatula is perfect for small quantity applications such as sample transfer (e.g. Into test tubes or microcentrifuge tubes). Available in various sizes

  • Fisherbrand™ Microspatula feature a double-ended design with round and tapered ends
  • Ideal for variety of transfers,mixing, or handling applications.
  • Corrosion-free and resistant
  • Non-stick surface – reduces loss in sample
  • High Polish Finish
  • ASTM stainless steel construction

Specifications

Shape Round End, Tapered End
Product Type Double Ended Micro Spatula
Length (English) Blade 2 in.
Length (English) 8 in.
Length (Metric) Blade 5.1 cm
Width (English) Blade 0.31 in.
Width (Metric) Blade 0.79 cm
Includes Double ended with tapered to 0.125 in. on one end and rounded on other end
Material Stainless Steel (304)
Handle Type Tapered
Length (Metric) 20 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.