Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ P1-CST Multiple Gradient Gel Caster, 2 teeth, tooth thickness, 1.5mm

Catalog No. FBVE1627 Shop All Fisherbrand Products
Change view
Click to view available options
Thickness (Metric):
1.5 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (Metric)
FB-VE16-27 1.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. FB-VE16-27

missing translation for 'validMainframeMsg'

Cast one to five gels simultaneously with Fisherbrand™ P1-CST Multiple Gradient Gel Caster, one of the simplest devices to cast gradient gels.

Cast one to five gels simultaneously

  • With an external gradient maker, gels can be cast with ease and great reproducibility
  • The design and format of this unit will provide years of service in your lab
TRUSTED_SUSTAINABILITY

Specifications

Description Prep comb with 2 teeth
For Use With (Equipment) Fisherbrand P1-CST System
Type Comb
Teeth Count 2
Thickness (Metric) 1.5 mm
Thickness (Metric) Teeth 1.5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.