Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ R 1376 Paddle Stirrer
SDP

Catalog No. 01183204 Shop All IKA Works Products
Change view
Click to view available options
Length (Metric):
550 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
01-183-204 550 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-204 Supplier IKA™ Supplier No. 757800
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Overhead, paddle-shaped stirring element for gentle mixing at low to medium speeds.

  • Tangential flow
  • Minimum turbulence
  • Good heat exchange
  • Gentle treatment of product
  • Use at low to medium speeds

Specifications

Description Model R 1376
Diameter (English) Fan 5.9 in.
Diameter (English) Shaft 0.4 in.
Diameter (Metric) Fan 150 mm
Diameter (Metric) Shaft 10 mm
For Use With (Application) Gentle mixing at low to medium speeds
Length (English) 21.7 in.
Length (Metric) 550 mm
Speed 800 rpm
Type Paddle Stirrer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.