Learn More
Description
- Material: Low Density Polyethylene (LDPE)
- Packaging: Globe Scientific's non-sterile transfer pipets are packaged in a unique dispenser box. This convenient box is small and compact and ideal for bench-top use. The hinged front panel opens for quick access to the pipets and can be closed when not in use to keep the contents clean.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Bulb Draw (Metric) | 0.2 mL |
| Calibrated | No |
| Material | LDPE |
| Sterility | Non-sterile |
| Drops/mL | 25 |
| Graduated | No |
| Length (English) | 4.9 in. |
| Packaging Type | 500/Pk., 10 Pk/Cs. |
| Color | Natural |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.