Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Padlock Labels

Catalog No. 19110636 Shop All Brady Corporation Products
Change view
Click to view available options
Size (English):
4.5 x 0.625 in. (W x H)
5 x 0.75 in. (W x H)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English)
19-110-636 4.5 x 0.625 in. (W x H)
19-111-516 5 x 0.75 in. (W x H)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-110-636 Supplier Brady™ Supplier No. 121449
Add to Cart
Add to Cart

Designed to fit steel padlocks. Brady™ Padlock labels are made of B-7569 vinyl.

Specifications

Adhesive Type Acrylic, Permanent
Color Black, Red, White
Finish Gloss
Material Vinyl Film (B-7569)
Shape Rectangle
Size (English) 4.5 x 0.625 in. (W x H)
Size (Metric) 11.43 x 1.58 cm (W x H)
Thickness (English) 0.004 in.
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.