Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Padlocks - Key Retaining, Keyed Different, 2 inch Shackle Steel Locks

Catalog No. 19140324 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black
Blue
Green
Red
White
Yellow
Quantity:
1 Ea.
6/Pk.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Quantity
19-140-324 Red 1 Ea.
19-140-322 Blue 1 Ea.
19-140-321 Black 1 Ea.
19-140-323 Green 1 Ea.
19-140-325 White 1 Ea.
19-140-326 Yellow 1 Ea.
19-140-351 Black 6/Pk.
19-140-352 Blue 6/Pk.
19-140-354 Red 6/Pk.
19-140-353 Green 6/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 19-140-324 Supplier Brady™ Supplier No. 143144

Each padlock is keyed differently with keys precision-machined to exacting standards, so that the key for one lock will not open another in the set

Shackle: 2 in.

Specifications

Certifications/Compliance OSHA 1910.147
Clearance (English) 2 in.
Depth (English) 1 in.
Clearance (Metric) 50.8 mm
Diameter (English) 0.25 in.
Diameter (English) Shackle 0.25 in.
Color Red
Key Type Keyed Different
Includes 1 Padlock, 1 Key
Material Steel
Quantity 1 Ea.
Product Type Padlock
Height (English) Shackle 2 in.
Width (English) Shackle 0.8 in.
Width (Metric) 45.72 mm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.