Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Padlocks - Key Retaining, Keyed Different, Three Quarter inch Shackle Steel

Catalog No. 19140319 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black
Blue
Brown
Green
Red
White
Yellow
Quantity:
1 Ea.
6/Pk.
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Quantity
19-140-319 White 1 Ea.
19-140-316 Green 1 Ea.
19-140-318 Yellow 1 Ea.
19-140-320 Black 1 Ea.
19-140-315 Red 1 Ea.
19-140-317 Blue 1 Ea.
19-140-346 Green 6/Pk.
19-140-345 Red 6/Pk.
19-140-348 Yellow 6/Pk.
19-140-349 White 6/Pk.
19-140-347 Blue 6/Pk.
19-140-350 Black 6/Pk.
19-103-423 Brown 6/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 19-140-319 Supplier Brady™ Supplier No. 143134

Each padlock is keyed differently with keys precision-machined to exacting standards, so that the key for one lock will not open another in the set

Shackle: 3/4 in.

Specifications

Certifications/Compliance OSHA 1910.147
Clearance (English) 0.75 in.
Depth (English) 1 in.
Clearance (Metric) 19.05 mm
Diameter (English) 0.25 in.
Diameter (English) Shackle 0.25 in.
Color White
Key Type Keyed Different
Includes 1 Padlock, 1 Key
Material Steel
Quantity 1 Ea.
Product Type Padlock
Height (English) Shackle 0.75 in.
Width (English) Shackle 0.8 in.
Width (Metric) 45.72 mm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.