Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ PAG Capillary GC Column, df 0.25 μm

Catalog No. 111003508 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
30 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
11-100-3508 30 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-3508 Supplier MilliporeSigma™ Supelco™ Supplier No. 24223

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

PAG Capillary GC Column may be used for the separation of aliphatic alcohols on a polar stationary phase.

Application: This column fills the polarity space between a 50% phenyl substituted column and a classical wax-type column, due to its polarity being slightly lower than a wax-type column. It is well suited for analyses of alcohols. USP Code: This column meets USP G18 requirements. Phase: Bonded. Poly(alkylene glycol). Temp. Limits:. 30 C to 220 C (isothermal or programmed)
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Gas Chromatography (GC)
Film Thickness 0.25 μm
Length (Metric) 30 m
Material Fused Silica
Packing Material Poly(alkylene glycol)
USP Type G18
Type Capillary GC
Diameter (Metric) Inner 0.25 mm
Max. Temperature (Metric) 30°C to 220°C (isothermal or programmed)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.