Learn More
Description
- Pail top mats fit standard 5 gal. steel pails to capture liquids spilled while dispensing
- Heavyweight mats are built to last without ripping, tearing or falling apart, even when saturated
- Soak up drips, leaks and spills of common industrial liquids, including coolants and oils to solvents, water, etc.
- Made partially from recycled materials
- Can be wrung out and incinerated after use to reduce waste or for fuels blending
- For use with 5 gal. tight-head steel pail with a 2 in. bung
- 25 pads per box
Specifications
Specifications
| Absorbancy | 1.3 gal. |
| Material | Polypropylene |
| Type | Barrel Top Absorbent Mat |
| Disposable | Single-use |
| Weight Capacity | Heavyweight |
| Diameter (English) | 10.19 in. |
| Diameter (Metric) | 26 cm |
| Weight (English) | 1.3 lb. |
| Weight (Metric) | 0.6 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
