Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eagle™ Paint and Ink Cabinets
GREENER_CHOICE

Catalog No. 171563D Shop All Eagle Manufacturing Products
Change view
Click to view available options
Color:
Red
Yellow
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-156-3D Red
18-998-622 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-156-3D Supplier Eagle™ Supplier No. PI47X
Add to Cart
Add to Cart

Eagle provides you with a convenient and attractive workplace addtion so you can securely store and organize paint and ink cans

  • Baked-on red or yellow enamel finish
  • Top and bottom vents, with baffle and cap, fitted with 2 in. (5cm) pipe thread on sidewalls for outside venting
  • Double walls of 18-gauge steel provide 1.5 in. (3.8cm) air space; 2 in. (5cm) raised sill contains spills
  • Three-point key lock and four adjustable leveling feet
  • Adjustable galvanized steel shelves supported by four brackets hold over 500 lb. (227kg) each (extra shelves available)
  • 40 gal. (151L) cabinets have three shelves; 30 gal. (113.5L), 60 gal. (227L) cabinets and 96 gal. (363L) have five shelves
  • Labeled FLAMMABLE—KEEP FIRE AWAY

Certifications

FM approved.

Compliance

Meet OSHA and NFPA Code 30 requirements.

Specifications

Dimensions (D x W x H) 18 x 43 x 65 in.
Dimensions (D x W x H) Interior 18 x 40 x 62 in.
No. of Doors 2
Load Bearing Capacity 60 gal.
Product Type Paint and ink storage cabinet
No. of Shelves 5
Width (Metric) Interior 101.6 cm
Width (Metric) Exterior 109 cm
Height (Metric) Exterior 165.1 cm
Height (Metric) Interior 157.4 cm
Depth (Metric) Interior 45.72 cm
Weight (Metric) 172.3 kg
Depth (Metric) Exterior 46 cm
Width (English) Exterior 43 in.
Color Red
Includes 5 Adjustable Galvanized Steel shelves, grounding attachments, three-point key lock and 5cm raised leakproof door sills
Depth (English) Exterior 18 in.
Weight (English) 380 lb.
Depth (English) Interior 18 in.
Height (English) Exterior 65 in.
Door Style Manual-close
Material Steel
Certifications/Compliance FM, NFPA, OSHA
Height (English) Interior 62 in.
Width (English) Interior 40 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.