Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Roylco™ Paint Pipettes
SDPSCI_ED

Catalog No. S13231
Change view
Click to view available options
Volume (Metric):
2 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
S13231 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S13231 Supplier Roylco™ Supplier No. R5449
Add to Cart
Add to Cart

Squeeze, squirt and spray color! These plastic pipettes work with thin tempera paint, food coloring and water.

  • Easy and convenient alternative to brushes
  • Pipettes are enhanced when paired with Roylco™'s Educational Light Cube
  • Rugged light cube captures the attention with changing colors, strobes, and flashes at the touch of a button

Specifications

Aspirator Plug No
Autoclavable Not Autoclavable
Material Polystyrene
Sterility Non-sterile
Graduated No
Includes Pipettes, Idea Guide
Length (English) 6 in.
Quantity 8 Pipettes
Color Clear
Volume (Metric) 2 mL
Length (Metric) 15 cm
Type Transfer Pipet
Disposable Reusable
For Use With (Equipment) Bottle
Fit for Purpose Certified Quality
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.