Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Painted Steel Mobile Cabinet
GREENER_CHOICE

Catalog No. 06001000 Shop All Fisherbrand Products
Change view
Click to view available options
Height (English):
27.1 in.
32.1 in.
Width (English):
30 in.
36 in.
42 in.
48 in.
No. of Doors:
2
None
No. of Drawers:
1
2
3
None
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Width (English) No. of Doors No. of Drawers
06-001-000 27.1 in. 30 in. None 3
06-001-001 27.1 in. 36 in. None 3
06-001-002 27.1 in. 30 in. 2 None
06-001-003 27.1 in. 36 in. 2 None
06-001-004 27.1 in. 30 in. 2 1
06-001-005 27.1 in. 36 in. 2 1
06-001-006 32.1 in. 30 in. None 3
06-001-007 32.1 in. 36 in. None 3
06-001-008 32.1 in. 30 in. 2 None
06-001-009 32.1 in. 36 in. 2 None
06-001-010 32.1 in. 42 in. 2 None
06-001-011 32.1 in. 48 in. 2 None
06-001-012 32.1 in. 30 in. 2 2
06-001-013 32.1 in. 36 in. 2 2
06-001-014 32.1 in. 42 in. 2 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Catalog No. 06-001-000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Steel mobile cabinets are on locking swivel casters which allow them to be moved. Ideal for under a table or workstation lab environment.

  • Cabinet has a finished back and top
  • Provided without locks
  • Counter weighted anti-tip design
  • Optional work surface sold separately

Specifications

Height (Metric) 68.75 cm
No. of Doors None
Width (English) 30 in.
With Casters Yes
Cabinet Type Mobile Cabinet
Width (Metric) 76.2 cm
No. of Drawers 3
Color White
Height (English) 27.1 in.
Depth (Metric) 55.9 cm
Depth (English) 22 in.
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.