Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Painted Steel Vacuum Pump Cabinet

Catalog No. 15050070 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
24 in.
36 in.
48 in.
No. of Doors:
1
2
Hinge Side:
Left
Left and Right
Right
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) No. of Doors Hinge Side
15-050-070 48 in. 2 Left and Right
15-050-067 24 in. 1 Left
15-050-068 24 in. 1 Right
15-050-069 36 in. 2 Left and Right
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 15-050-070
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Vacuum Pump Cabinets are standing height, 35.1 in. tall. They have sound deadening material included. Pump cart is sold separately. Standard color is Fisherbrand™ White.

  • Standing Height = 35.1 in. Tall
  • Fisherbrand White is a urethane powder coating that provides reliable chemical and abrasion resistance
  • Interior of cabinet is lined with rigid acoustical insulation
  • 110 V interior duplex receptacle wired to switch at front of cabinet
  • Toe kick integral with door

Specifications

Electrical Requirements Yes
Height (English) 35.1 in.
Width (Metric) 121.9 cm
Height (Metric) 89.2 cm
Hinge Side Left and Right
Color White
Depth (English) 22 in.
Depth (Metric) 55.9 cm
Cabinet Type Base Cabinet
No. of Drawers None
Warranty 2 Years
Certifications/Compliance SEFA 8P
No. of Shelves None
No. of Doors 2
Width (English) 48 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.