Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Painted Steel Vacuum Pump Cart
GREENER_CHOICE

Catalog No. 06000999 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
White
Material:
Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
06-000-999 White Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 06-000-999
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Vacuum Pump Carts are standing height, 35.1 in. tall, and include sound deadening material.

  • Urethane powder coating that provides reliable chemical and abrasion resistance
  • Locking swivel casters for ease of use to access vacuum pumps within cabinets

Specifications

Depth (English) 16 in.
Height (English) 5.7 in.
Height (Metric) 14.5 cm
Width (Metric) 63.5 cm
Finish Urethane Powder Coating
Depth (Metric) 40.6 cm
Color White
Cabinet Type Vacuum Pump Cart
Certifications/Compliance SEFA 8
Width (English) 25 in.
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.