Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ PaintStripe™ Polyester Floor Marking Stencils

Catalog No. 19666535 Shop All Brady Corporation Products
Change view
Click to view available options
Length (Metric):
30.50 mm
152.40 mm
Width (Metric):
50.80 mm
76.20 mm
101.60 mm
Model:
Continuous Line
Dashed Line
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric) Model
19-666-535 30.50 mm 50.80 mm Continuous Line
19-666-536 30.50 mm 76.20 mm Continuous Line
19-666-537 30.50 mm 101.60 mm Continuous Line
19-666-538 30.50 mm 50.80 mm Dashed Line
19-666-543 152.40 mm 50.80 mm Continuous Line
19-666-544 152.40 mm 76.20 mm Continuous Line
19-666-545 152.40 mm 101.60 mm Continuous Line
19-666-546 152.40 mm 50.80 mm Dashed Line
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19-666-535 Supplier Brady™ Supplier No. 148813
Add to Cart
Add to Cart

Brady™ PaintStripe™ Polyester Floor Marking Stencils for dull, worn surfaces and rough or textured floor applications.

  • Facilitate quick and easy painting of professional quality floor-marking lines on concrete and other industrial surfaces
  • Higher adhesion stencils (B-519) perform better on dull or worn surfaces
  • Stencils align to desired lay-out, masking both sides of paint line with single roll of material
  • Printed markings on stencil allow for easy measurement of line distance and rapid alignment of 90° corners
  • Can be applied easily by one person working alone

Specifications

Product Type Floor Marking Stencil
Color Clear/White
Display Type None
For Use With (Equipment) Brady Labels
Material Polyester
Width (English) 6 in.
Length (Metric) 30.50 mm
Width (Metric) 50.80 mm
Adhesive Type Acrylic
Description Continuous line
Model Continuous Line
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.