Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ PaintStripe™ Polypropylene Floor Marking Stencils

Catalog No. 19666533 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
152.4 x 101.6 mm
152.4 x 50.8 mm
152.4 x 76.2 mm
30.5 x 101.6 mm
30.5 x 50.8 mm
30.5 x 76.2 mm
Model:
Continuous Line
Dashed Line
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Model
19-666-533 30.5 x 101.6 mm Continuous Line
19-666-531 30.5 x 50.8 mm Continuous Line
19-666-532 30.5 x 76.2 mm Continuous Line
19-666-534 30.5 x 50.8 mm Dashed Line
19-666-539 152.4 x 50.8 mm Continuous Line
19-666-540 152.4 x 76.2 mm Continuous Line
19-666-541 152.4 x 101.6 mm Continuous Line
19-666-542 152.4 x 50.8 mm Dashed Line
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19-666-533 Supplier Brady™ Supplier No. 148806
Add to Cart
Add to Cart

Brady™ PaintStripe™ Polypropylene Floor Marking Stencils for clean, polished floors having glossy or shiny appearance.

  • Facilitate quick and easy painting of professional quality floor-marking lines on concrete and other industrial surfaces
  • Lower adhesion stencils (B-518) for clean, polished floors
  • Stencils align to desired lay-out, masking both sides of paint line with single roll of material
  • Printed markings on stencil allow for easy measurement of line distance and rapid alignment of 90° corners
  • Can be applied easily by one person working alone

Specifications

Product Type Floor Marking Stencil
Color Clear/White
Display Type None
For Use With (Equipment) Brady Labels
Material Polypropylene
Width (English) 6 in.
Length (Metric) 30.50 mm
Width (Metric) 101.60 mm
Dimensions (L x W) 30.5 x 101.6 mm
Adhesive Type Acrylic
Description Continuous line
Model Continuous Line
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.