Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Palmyra Brush with Handle
SCI_ED

Catalog No. S30428
Change view
Click to view available options
Length (Metric):
121 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S30428 121 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S30428 Supplier Justman Brush Company Supplier No. J640440/EMD

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal brush for scrubbing lab sinks and tables.

  • Palmyra fiber barbs
  • Bristles flare out to get into corners and grooves
  • Very durable
  • Handle: 4.3 in. (11cm) long
  • Bristle portion: 4.75L × 5.75 in.W (121 × 146mm)
  • Overall length, 8.3 in. (20cm)

Specifications

Product Type Palmyra Brush
For Use With (Application) Ideal brush for scrubbing lab sinks and tables
Length (English) Bristle 4.75 in.
Length (English) Handle 4.3 in.
Length (Metric) 121 mm
Length (Metric) Bristle 12.1 cm
Length (Metric) Handle 11 cm
Width (English) Bristle 5.75 in.
Width (Metric) Bristle 14.6 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.