Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MEGAComfort PAM™ Diabetic Triple Layer Anti-Fatigue Insole
Personal anti-fatigue mat insole ergonomically designed by podiatrists, Dual layer 100% memory foam top layer EVA helps with diabetes, Clinically proven field tested to reduce pain and fatigue, Max shock absorption and comfort
$43.40
Specifications
Color | Beige, Blue, Yellow |
---|---|
For Use With (Application) | Individuals with diabetes mellitus |
For Use With (Equipment) | Casual and safety footwear |
Material | Memory Foam, EVA |
Gender | Unisex |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
18-813-525
|
MEGAComfort
DIABM89/W1011 |
Men's: 8-9, Women's: 10-11 |
Pair for $43.40
|
|
|||||
18-813-526
|
MEGAComfort
DIABM1011/W1213 |
Men's: 10-11, Women's: 12-13 |
Pair for $43.40
|
|
|||||
18-813-527
|
MEGAComfort
DIABM1213 |
Men's: 12-13 |
Pair for $43.40
|
|
|||||
Description
- Personal Anti-Fatigue Mat (PAM™) for diabetics
- Uses patented combination of high-density dual layer 100% memory foam and includes layer of EVA foam
- Reduces pain and fatigue while increasing balance and comfort
- Insole provides max shock absorption to help prevent sheering and comfort in casual footwear
- Designed for casual footwear due to thickness of insole
- Ideal for those with diabetes mellitus regardless of any known foot issues
- Recommended for casual footwear, but can be used with safety footwear
Note:
- Physician consultation is advised
Specifications
Beige, Blue, Yellow | |
Casual and safety footwear | |
Unisex | |
Diabetic Insole |
Individuals with diabetes mellitus | |
Memory Foam, EVA | |
No |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title